Beli electrical screwdriver set di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. FLUKE Insulated Screwdriver Kit (Obeng Insulasi)
    Mulai

    Rp5.499.900

    FLUKE Insulated Screwdriver Kit (Obeng Insulasi)
    Deskripsi:
    Fluke insulated screwdrivers meet NFPA 70E work-practice requirements. Made from hardened German chromium-molybdenum-vanadium (CMV) steel to minimize wear.Slotted screwdrivers3 inch blade, 3-3/8 inch handle, 3/32 inch bladeform4 inch blade, 3-11/16 inch handle, 5/32 inch bladeform5 inch blade, 4-3/16 inch handle, 1/4 inch bladeformPhillips screwdrivers3 inch blade, 3-11/16 inch handle, #1 tip (7/32 inch bladeform)4 inch blade, 4-3/16 inch handle, #2 tip (1/4 inch bladeform)Square screwdrivers4 inch blade, 3-11/16 inch handle, #1 tip (5/32 inch bladeform)5 inch blade, 4-3/16 inch handle, #2 tip (1/4 inch bladeform)Every screwdriver individually tested to 10,000 volts. Designed to fit and grip the fastener properly to apply maximum torque without damage to the head.
    atribut:
    • Blade Length (inch): Slot 1: 3; Slot 2: 4; Slot 3: 5; Phillips #1: 3; Phillips #2: 4; Square #1: 4; Square #2: 5
    • Blade Length (mm): Slot 1: 75; Slot 2: 100; Slot 3: 125; Phillips #1: 80; Phillips #2: 100; Square #1: 100; Square #2: 125
    • Handle Length (inch): Slot 1: 3 3/8; Slot 2: 3 11/16; Slot 3: 4 3/16; Phillips #1: 3 11/16; Phillips #2: 4 3/16; Square #1: 3 11/16; Square #2: 4 3/16
    • Handle Length (mm): Slot 1: 86; Slot 2: 94; Slot 3: 106; Phillips #1: 94; Phillips #2: 106; Square #1: 94; Square #2: 106
    • Handle Width (inch): Slot 1: 1; Slot 2: 1 5/16; Slot 3: 1 7/16; Phillips #1: 1 3/16; Phillips #2: 1 7/16; Square #1: 1 3/16; Square #2: 1 7/16
    • Handle Width (mm): Slot 1: 25; Slot 2: 30; Slot 3: 36; Phillips #1: 30; Phillips #2: 36; Square #1: 30; Square #2: 36
    • Bladeform Diameter (inch): Slot 1: 3/32; Slot 2: 5/32; Slot 3: 1/4; Phillips #1: 7/32; Phillips #2: 1/4; Square #1: 5/32; Square #2: 1/4
    • Bladeform Diameter (mm): Slot 1: 2.55; Slot 2: 4.0; Slot 3: 6.0; Phillips #1: 5; Phillips #2: 6; Square #1: 3.5; Square #2: 6
  2. TEKIRO Insulated Screwdriver Set (Obeng Isolasi)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp469.900

    TEKIRO Insulated Screwdriver Set (Obeng Isolasi)
    Deskripsi:
    Tekiro Obeng Listrik Memiliki handle dengan ketahanan 1000V agar tidak mudah kesetrum.Dan memiliki beberapa jenis obeng sesuai kebutuhanFungsi : Untuk melepas dan memasang Screw pada bagian listrik, mcb, pcb.Material : VDE
    atribut:
    • Material: VDE
  3. INCO Meja Kantor
    Rating:
    100% of 100
    (3)
    Mulai

    Rp2.999.900

  4. FLUKE Multimeter Digital
    Mulai

    Rp3.799.900

    FLUKE Multimeter Digital
    Deskripsi:
    This product gives users the means to quickly and easily do basic testing. It is easy to use and is packed with the features needed to repair most electrical problems.
  5. FLUKE Tang Ampere
    Mulai

    Rp1.799.900

  6. FLUKE Electrical Tester Kit
    Mulai

    Rp8.899.900

    FLUKE Electrical Tester Kit
    Deskripsi:
    T5-1000 Electrical tester helps you get a lot done, fastThe T5-1000 Voltage Continuity and Current Tester is a versatile troubleshooting tool to carry to every job site. Use it to check voltage, continuity, and current with one compact tool. Just select volts, ohms, or current and the tester does the rest. Its OpenJaw current measurement lets you check current up to 100 A without breaking the circuit.Detachable SlimReach test probes are customized for national electrical standards. Plus, its tough test leads accept optional accessories such as clips and specialty probes. The test leads stow neatly in the back of the tester, making it easy to carry in your tool pouch. Add the optional H5 holster and you can clip the T5-1000 onto your belt. For lower voltage applications check out the Fluke T5-600.Other useful capabilities:Features a compact design with handy probe storageWithstands a 10 ft. (3 m) dropIncludes detachable SlimReach probe tips that are customized for national electrical standardsCan stay connected much longer than solenoid type testersOffers Auto-off mode to conserve battery lifeFits into an optional holster that attaches to a belt and neatly stows test leadsFluke 1AC II Non-Contact Voltage Tester-The pocket-sized voltage detectorThe portable VoltAlert AC non-contact voltage testers from Fluke are easy to use-just touch the tip to a terminal strip, outlet, or supply cord. When the tip glows red and the unit beeps, you know there's voltage present. Electricians, maintenance, service, safety personnel, and homeowners can quickly test for energized circuits in the workplace or at home and even detect miss-wires of an electrical outlet.
    atribut:
    • Jaw Opening (mm): 12.9
    • Max Wire Size: 1/0 THHN Cable
    • Current Range AC rms (A): 0 to 100.0
    • AC Current Accuracy (50/60 Hz) (%): 3 ± 3 counts
    • AC Response: Averaging
    • Voltage Range AC/DC (V): 0 to 1000
    • Agency Approvals: CSA, TUV
    • Battery Life (hour): 200 zinc chloride, 400 alkaline
    • Current Sensor Opening (mm): 12.9
    • Humidity (without condensation) (%): 0 to 95 (5°C to 30°C); 0 to 75 (30°C to 40°C); 0 to 45 (40°C to 50°C)
    • Maximum Voltage (V) : 1000 between any terminal and earth ground
    • Measurement category: IEC 61010-2-032, IEC61010-2-033: CAT III 600 V, 100 A ac
    • Operating Altitude (m): 2000
    • Operating Temperature (°C): -10 to 50
    • Power Supply: 2 x AA
    • Resistance Range (ohm): 0 to 1000
    • Size (mm): 30.5x51x203
    • Storage Temperature (°C): -30 to 60
    • Voltage Accuracy (%): AC : 1.5 ± 2 counts; DC : 1 ± 1 counts
  7. WIHA Insulated Electrical Tool Set (Set Perkakas Listrik)
    Mulai

    Rp1.999.900

    WIHA Insulated Electrical Tool Set (Set Perkakas Listrik)
    Deskripsi:
    The tool pouch supplied with these sets holds tools in open-top slots that keep frequently used items within reach. It attaches to a belt and provides on-the-go storage to prevent tools from being misplaced or left at a jobsite.
    atribut:
    • Insulated: Insulated
    • Measurement Type: SAE
  8. FLUKE Digital Clamp Meter with Flexible Clamp (Tang Ampere)
    Mulai

    Rp22.999.900

    FLUKE Digital Clamp Meter with Flexible Clamp (Tang Ampere)
    Deskripsi:
    Tang Ampere Digital untuk mengukur arus listrik dan tegangan secara bersamaan dalam rentang ukur 1000A dan 1000V dan dapat di perbesar menjadi 2500A dalam arus AC (bolak balik) menggunakan tang fleksibel. Fluke 376 adalah pengganti dari tang ampere fluke 337
    atribut:
    • Battery: 2 AA batteries, NEDA 15A, IEC LR6
    • DC Current (A): 999.9
    • Capacitor Capacity (F): 1000microF, Resolution: 0.1microF (<= 100microF), 1microF (<= 1000microF)
    • Safety: CAN / CSA-C22.2 No.61010-1-04, ANSI / UL 61010-1: 2004, ANSI / ISA-61010-1 (82.02.01): 2004, EN / IEC 61010-1: 2001 ~, 1000V Measurement category (CAT) III, 600V Measurement category (CAT) IV, pollution degree 2, EN / IEC 61010-2-032: 2002, EN / IEC 61010
    • Dimensions (mm): 246x83x43
    • Weight (g): 388
    • AC Voltage (V): 1000
    • Altitude Used: 3000m
    • DC Voltage (V): 1000
    • Frequency Range (Hz): 5.0 to 500.0
    • Measuring Range (mV): DC500
    • Operating Humidity (%): Non-condensing (<10 degrees Celsius), ≤90% RH (10-30 degrees Celsius), ≤75% RH (30-40 degrees Celsius), ≤45% RH (40-50 degrees Celsius)
    • Operating/Storage Temperature (°C): 10 to + 50 / -40 to + 60
    • Resolution: 0.1A, 0.1V, 0.1mV, 0.1Hz
  9. FLUKE Insulated Pliers Kit
    Mulai

    Rp7.299.900

    FLUKE Insulated Pliers Kit
    Deskripsi:
    This insulated pliers and diagonal cutters set gives you a range of options when the job requires jaws with bite. This kit includes long nose pliers, heavy duty diagonal cutters and lineman combination pliers. All forged from hardened, German chromium-molybdenum-vanadium (CMV) steel. All certified to 1000 volts AC and 1500V DC.Long nose pliers with side cutter and gripping zones- Unique milled wave pattern gripping zones.- 4 gripping points for pulling round objects with superior grip that won't slip.- Straight, half-round, long and slim knurled jaws, specially profiled.- Side cutting edge for wire cutting.Heavy duty, high leverage diagonal cutter- Cuts hard materials including steel and piano wire.- Power joint and precision cutting edges.Heavy duty combination pliers- Secure hold by aggressive serrated jaws and 4-point gripping hole.- Slim shape for better access to wires in tight spaces.- Powerful gripping jaw, yet 20% lighter weight than other designs.
    atribut:
    • Nominal Length (inch): Long Nose : 8; Diagonal Cutters : 8; Lineman Combination Pliers : 8
    • Nominal Length (mm): Long Nose : 200; Diagonal Cutters : 200; Lineman Combination Pliers : 200
  10. BOSCH Angle Grinder (Mesin Gerinda Tangan)
    Rating:
    96% of 100
    (5)
    Mulai

    Rp589.900

    BOSCH Angle Grinder (Mesin Gerinda Tangan)
    Deskripsi:
    Angle grinder kecil adalah alat bertenaga dan ringkas dari Bosch untuk mengerjakan logam – perlindungan dari pengaktifan tak sengaja dan KickBack Control memastikan keselamatan Anda.
  11. TEKIRO Screwdriver Phillips Cushion Grip (Obeng)
    Rating:
    100% of 100
    (6)
    Mulai

    Rp31.900

    TEKIRO Screwdriver Phillips Cushion Grip (Obeng)
    Deskripsi:
    TEKIRO Gagang Karet Obeng Plus merupakan obeng plus berbahan chrome vanadium berkualitas yang didesain ergonomis dan tahan lama dengan handle karet. Obeng ini berfungsi untuk membuka dan memasang mur atau baut. Ideal melengkapi perkakas Anda di rumah.Handle Karet lebih kokoh dan mudah saat digunakanBesi obeng kokoh tidak mudah penyokMemiliki magnet pada ujung kembangFungsi : Untuk melepas dan memasang Screw ( + )Material : Chrome Vanadium
    atribut:
    • Material: Chrome Vanadium
    • Dimension 5 (mm): 31
  12. TEKIRO Insulated Screwdriver Set (Obeng Isolasi)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp469.900

    TEKIRO Insulated Screwdriver Set (Obeng Isolasi)
    Deskripsi:
    Handle Karet lebih kokoh dan tidak mudah panasBesi obeng kokoh tidak mudah penyok dan terbakarAda bag pannel untuk tempat obengFungsi : Untuk melepas dan memasang Screw ( + )&(-) pada bagian listrik seperni pannel, MCB dllMaterial :Chrome VanadiumDimensi : (+)1x80mm (+)2x 100mm (+)3x 150mm
    atribut:
    • Set Contents (mm): (+)1x80, (+)2x100, (+)3x150, (-)4x100, (-)5.5x125, (-)6.5x150, (-)8x150
    • Material: Chrome Vanadium
  13. TEKIRO Insulated Screwdriver Slotted (Obeng Isolasi)
    Rating:
    100% of 100
    (6)
    Mulai

    Rp65.900

    TEKIRO Insulated Screwdriver Slotted (Obeng Isolasi)
    Deskripsi:
    Tekiro Obeng Listrik Memiliki handle dengan ketahanan 1000V agar tidak mudah kesetrumFungsi : Untuk melepas dan memasang Screw pada bagian listrik, mcb, pcb.Material : VDEDimensi : 146mm 76mm 20mm
    atribut:
    • Material: VDE
    • Tip Type: Slotted
  14. Penguin Total Drain Water Tank TD 200 (Toren / Tangki Air)
    Mulai

    Rp6.499.900

    Penguin Total Drain Water Tank TD 200 (Toren / Tangki Air)
    Deskripsi:
    Selama ini tangki/toren/tandon air dilihat hanya sebagai tempat penyimpanan cadangan air. Penguin melalui investasi besar dalam bidang teknologi material terkini berupaya menciptakan sebuah produk yang melebihi fungsi standarnya. Hasilnya adalah Rotamould4, sebuah formula material inovatif yang tidak hanya menjaga kualitas air, namun juga dapat menjadikan persediaan air lebih higienis dan aman digunakan. Disamping memiliki ketahanan cuaca yang jauh melampaui produk plastik lainnya.- ANTIMIKROBATeknologi Silver Ion BioCote, terbukti efektif membunuh bakteri dan mencegah pertumbuhan jamur.- BEBAS LUMUTLapisan khusus kedap cahaya memastikan air bebas dari pertumbuhan lumut.- TAHAN LAMAPelindung UV20+ menjamin ketahanan terhadap matahari untuk pemakaian jangka panjang.- TERINSULASISuhu air lebih stabil berkat lapisan insulasi yang sekaligus berfungsi meredam tekanan.- AKSESORIESPlumbing Kit, Strainer.
    atribut:
    • Capacity (L): 2000
    • Tank Height (cm): 213.3
    • Bottom Tank Width (cm): 128
    • Cover/Lid/Tutup Width (cm): 40
    • Wall Thickness (mm): 10-12
    • Drain (inch): 1
    • Inlet (inch): 1
    • Outlet (inch): 1
    • Over Flow (inch): 1
  15. Tiga Roda Portland Composite Cement (Semen)
    Rating:
    90% of 100
    (2)
    Mulai

    Rp119.900

    Tiga Roda Portland Composite Cement (Semen)
    Deskripsi:
    PCC (Portland Composite Cement) digunakan untuk bangunan-bangunan pada umumnya, sama dengan penggunaan semen portland jenis i dengan kuat tekan yang sama. pcc mempunyai panas hidrasi yang lebih rendah selama proses pendinginan dibandingkan dengan semen portland jenis i, sehingga pengerjaannya akan lebih mudah dan menghasilkan permukaan beton atau plester yang lebih rapat dan lebih halus.
    atribut:
    • Weight (kg): 50
  16. Kstrong Essential Full Body Harness Series
    Mulai

    Rp519.900

    Kstrong Essential Full Body Harness Series
    Deskripsi:
    KStrong Essential range has been designed to meet the customers needs. It is one of the most versatile, lightweight and comfortable harnesses developed in the market today. The design maintains the shape of the harness, making easier to fit into the harness. It also has the Intergrated Compass Asset Management feature located in the Label Pack.
    atribut:
    • Size: Medium to Large
    • Material: Webbing : 44mm Polyester, Fitting : Steel Golden Yellow Galvanized, Stitching Thread: High Tenacity Polyester (Colour Contrasted)
    • User Weight Limit (kg): 140
    • Minimum Break Strength (MBS) (kN): Webbing : 25, Fitting : 15, D-ring : 23
    • Certification: EN 361:2002
  17. Gresik Cement (Semen)
    Mulai

    Rp79.900

    Gresik Cement (Semen)
    Deskripsi:
    - Lebih cepat kering- Lebih mudah dikerjakan - Lebih halus dan tahan retak
    atribut:
    • Size (kg): 50
  18. FLUKE Infrared Thermometer
    Mulai

    Rp1.399.900

    FLUKE Infrared Thermometer
    Deskripsi:
    - No contact type. Compact, low price and easy to operate.- Emissivity setting can be changed to match the material of the object.
    atribut:
    • Minimum Temperature Display (°C): 0.1
  19. TEKIRO Insulated Screwdriver Phillips (Obeng Isolasi)
    Rating:
    100% of 100
    (6)
    Mulai

    Rp66.900

    TEKIRO Insulated Screwdriver Phillips (Obeng Isolasi)
    Deskripsi:
    Tekiro Obeng Listrik Memiliki handle dengan ketahanan 1000V agar tidak mudah kesetrumFungsi : Untuk melepas dan memasang Screw pada bagian listrik, mcb, pcb.Material : VDEDimensi : 130mm 61mm 20mm
    atribut:
    • Material: VDE
    • Tip Type: Philips
Daftar Harga electrical screwdriver set Terbaru October 2026
FLUKE Insulated Screwdriver Kit (Obeng Insulasi)Rp5.499.900
TEKIRO Insulated Screwdriver Set (Obeng Isolasi)Rp469.900
INCO Meja KantorRp2.999.900
FLUKE Multimeter DigitalRp3.799.900
FLUKE Tang AmpereRp1.799.900
FLUKE Electrical Tester KitRp8.899.900
WIHA Insulated Electrical Tool Set (Set Perkakas Listrik)Rp1.999.900
FLUKE Digital Clamp Meter with Flexible Clamp (Tang Ampere)Rp22.999.900
FLUKE Insulation Resistance TesterRp19.999.900
FLUKE Insulated Pliers KitRp7.299.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)